TEGERA 8846 CUT F GLOVE
Size | 8 |
---|---|
Cutting resistance level | F |
Main material | Textile |
Size | 8 |
---|---|
Cutting resistance level | F |
Main material | Textile |
Usage environment | Dry |
Abrasion resistance level | 2 |
Coating | Polyurethane |
Cuff style | Knitwrist cuff |
Type | Glove |
Colour | Black |
Secondary colour | Grey |
Material | CRF Omni Technology, HPPE, Nylon, Spandex |
Usually arrives within 14 working days