Synthetic glove TEGERA 629
Logistic Weight | 121,5 g |
---|---|
Size | 9 |
Cutting resistance level | C |
Main material | HPPE |
Food contact | No |
Usage environment | Dry |
Abrasion resistance level | 2 |
ESD | No |
Coating | Latex |
Type | Glove |
Material | Dyneema / Fiberglass / Nylon |
Usually arrives within 14 working days