TEGERA 8845 SYNTHETIC GLOVE CRF OMNI 7 S


Cut Protection Glove

References
tegera:8845-7
rubix:246A1956
ean:7340118412894
brand logo
brand logo
Technical specifications
Size7
Cutting resistance levelX
Abrasion resistance level3
See all Specifications

Product details : TEGERA 8845 SYNTHETIC GLOVE CRF OMNI 7 S


Extremely thin and soft cut protection glove (cut F) with touchscreen function made with the new advanced CRF®Omni technology, nylon and elastane. 18 g knitted glove and PU-dipped, superior for any work with very sharp and small objects. Reinforcement between the thumb and index finger and touchscreen functionality. The new CRF® Omni technology does not contain any steel or glass fiber that can irritate the skin. The gloves stay soft and comfortable throughout the work task.

Strengths

•Highest level of protection
Good grip
Extra comfortable•Durable
Extremely good fingertip sensitivity
Extra flexible
For touchscreen
Soft
Reinforcement between index finger and thumb
Ultra thin

Technical specifications


Attributes
Size7
Cutting resistance levelX
Abrasion resistance level3
TypeGlove
ColourBlack
Secondary colourGrey
Show UNSPSC/ECL@SS
£ 14.97 excl. VAT
/ Each
£ 17.96 incl. VAT
  • Usually arrives within 14 working days