IRWIN XPERT HACKSAW UNIVERSAL 8TPI 22 INCH


Irwin Hardpoint Hand Saw

References
irwin:10505541
rubix:1113166
ean:5706915055412
brand logo
brand logo
Technical specifications
Length550 mm
Materialc75 steel

Product details : IRWIN XPERT HACKSAW UNIVERSAL 8TPI 22 INCH


IRWIN Jack universal handsaw offering all round cutting performance. The 1 mm thick rigid nose blade is designed to offer maximum blade stability and features triple ground teeth 8tpi for ultimate cutting performance.

Strengths

Proven reliable Irwin Jack technology
Lightweight construction at just 0.46 Kgs
High performance for the home or tradesman
1mm Thick Blade for stability
Comfortable two-piece handle
Triple ground toothing technology
High-quality C75 Cold Rolled Steel
Large grip circumference

Applications

Suitable for cutting the following timber: hardwood, softwood, rough timber, board sheet, worktop, floorboard, and melamin

Technical specifications


Attributes
Length550 mm
Materialc75 steel
Show UNSPSC/ECL@SS
£ 23.46 excl. VAT
/ Each
£ 28.15 incl. VAT
  • Usually arrives within 14 working days