Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws
BAHCO PC-15-TBX TOOLBOX PROFCUT
BAHCO PC-15-TBX TOOLBOX PROFCUT
Profcut tool box saw
References
bahco:
PC-15-TBX
rubix:
2518368
ean:
7311518263423
Technical specifications
Length
375
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO PC-15-TBX TOOLBOX PROFCUT
These saws feature blades for cutting fine to medium thick materials. The blades are three sided ground, with super sharp GT-toothing, hard point teeth for longer lasting sharpness.
Technical specifications
Attributes
Logistic Weight
270
g
Length
375
mm
Teeth
11
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.41
excl. VAT
/
Each
£
25.69
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
STANLEY TOOLS 2-15-594 JET-CUT SAW 15IN / 380MM 11TPI
"STANLEY STHT20372-1 SHARPCUT GEN 2 22"" / 550MM 11TPI HAND SAW"
BOSCH 0.601.B23.670 SLIDE MITRE SAW GCM 12 GDL + GTA 3800
IRWIN HACKSAW I-125
IRWIN XPERT HACKSAW UNIVERSAL 8TPI 20 INCH
BAHCO 396-JT FOLDABLE PRUNING SAW JAP TOOTH
GEDORE HACKSAW 1879375 407
STANLEY 2-17-204 FATMAX FLOORBOARD SAW 13TPI 12 INCH
BAHCO 244-20-U7/8-HP HANDSAW
IRWIN JACK XPERT 13 INCH FLOORBOARD SAW
BAHCO 244-22-U7/8-HP HANDSAW
DRAPER 12607 JUNIOR HACKSAW
BAHCO 396-HP FOLDING PRUNING SAW XT7
BAHCO PC-22-GT9 HANDSAW PROFCUT
STANLEY FMHT0-20559 FATMAX FOLDING JAB SAW