Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws
STANLEY 0-20-807 MINI HACKSAW
STANLEY 0-20-807 MINI HACKSAW
Mini-Hack™ Saw
References
stanley:
0-20-807
rubix:
80107514
ean:
3253560208073
Technical specifications
Length
300
mm
Material
Metal (Handle)
Type
Hacksaw
See all Specifications
Product details
Technical specifications
Product details : STANLEY 0-20-807 MINI HACKSAW
Strengths
•Ergonomically designed grip with thumb rest for maximum comfort
Handle covers blade to help protect user’s hands
Technical specifications
Attributes
Packaged dimensions (D x W x H)
26,5
x
75
x
320
mm
Package weight
70
g
Length
300
mm
Material
Metal (Handle)
Type
Hacksaw
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.51
excl. VAT
/
Each
£
6.61
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SPEAR & JACKSON SAW B95 20 INCH X 8PTS
STANLEY 2-17-204 FATMAX FLOORBOARD SAW 13TPI 12 INCH
SPEAR & JACKSON SAW B95 22 INCH X 8PTS
BAHCO 244P-20-U7-HP HANDSAW 20IN U7 1.03MM
SPEAR & JACKSON 300MM TENON SAW B9812
STANLEY 2-15-289 JET-CUT 22INCH SAW 7TPI
STANLEY FATMAX JABSAW 0-20-556
DEWALT DCS777N-XJ 54V XR FLEXVOLT 216MM MITRE SAW - BARE UNIT
STANLEY 2-20-037 SPECIAL JET CUT PLASTER BOARD SAW 550MM
BAHCO 244-22-U7/8-HP HANDSAW
BAHCO PC-20-LAM LAMINATOR PROFCUT
BAHCO 3180-14-XT11-HP TENON SAW SUPERIOR
BAHCO 4212-14-6T PRUNING SAW 14IN REFILEABLE
"STANLEY STHT20367-1 SHARPCUT GEN 2 20"" / 500MM 7TPI HAND SAW"
BAHCO 369-BLADE GP-SAW SPARE BLADE