References
Lyndon:LTSD/068
Rubix:211A7141
Manufacturer :LTSD/068


Technical specifications
| Drilling diameter | 16.5 mm |
|---|---|
| Total length | 120 mm |
| Length of cut | 30 mm |
Product details : LYNDON LTSD/068 6.8MM HSS NO1 MORSE TAPER
Copper made terminal without sleeve, with Tin finition , coating thickness 5µm, colourless, high gloss
Technical specifications
Attributes
| Drilling diameter | 16.5 mm |
|---|---|
| Total length | 120 mm |
| Length of cut | 30 mm |
| Shank type | tapered |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 8.87 excl. VAT
/ Each
£ 10.64 incl. VAT
- Usually arrives within 14 working days