• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,353)
  • Mechanical Power Transmission(110,917)
  • Fluid Transmission & Flow Technology(101,365)
  • Tools & Metrology(32,716)
  • Protection, Safety & Hygiene(55,437)
  • Equipment(9,976)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,530)
  • Welding(1,013)
  • New Products
  • Lubricants(935)
  • Paints and Fittings(416)
  • Brushes(385)
  • Cleaning(11)
  • Miscellaneous maintenance(301)
  • Electrics, electronics and lighting(3,481)
See Maintenance & Repairs
  • Electrics and lighting(3,041)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Components
  5. Relays
  6. Overload relay
  7. HAGER 6A MCB NCN306A

HAGER 6A MCB NCN306A

MCB

See technical informationSee documents

References

Hager:NCN306A
Rubix:161A3663
brand logo
brand logo

Technical specifications

Operational tension400 V
See all Specifications

Documents

Product details : HAGER 6A MCB NCN306A


MCB 10KA TP 6A C Curve

Technical specifications


Attributes
Operational tension400 V
Mounting typdin-rail mount
Min. temperature-25 °C
Max. temperature70 °C
Number of poles3
Show UNSPSC/ECL@SS
  • Delivery usually within ( 3 ) days

Check our products from related categories

HAGER ADA166U 16A SINGLE POLE 10KA 30MA TYPE A RCBOHAGER ADA182U RCBO SP A C 32A 30MA 10KAWYLEX NHXLB40 40A SINGLE POLE B CURVE MCB 6K (H)90 MM X (W)18 MMHAGER 6AMP MCB HAGER-NCN106AWYLEX B32 32A MCB FOR USE WITH STANDARD RANGE (L)89 MM X (H)64 MM X (WBG ELECTRICAL CUCRB16A COMPACT RCBO TYPE A B CURVE 16A (H)93 MM X (W)1WYLEX NHXLB06 6A SINGLE POLE B CURVE MCB 6K (H)90 MM X (W)18 MMWYLEX NHXLB32 32A SINGLE POLE B CURVE MCB 6K (H)90 MM X (W)18 MMHAGER NCN316A MCB 10KA TP 16A C CURVEHAGER ADA320G RCBO 1P 6KA B-20A 30MA TYPE A 1M (H)92 MM X (W)17.7 MMHAGER ADA116U RCBO 1M,1P, 10KA B-16A, 30MA-ABG ELECTRICAL CUCRB10A COMPACT RCBO TYPE A B CURVE 10A (H)93 MM X (W)1WYLEX B6 6A MCB FOR USE WITH STANDARD RANGE (L)89 MM X (H)89 MM X (W)1WYLEX NHXS1B40 40A 30MA B/RCBO 1MW 1P+SWN (H)90 MM X (W)18 MM X (D)77WYLEX NHXS1B32 32A 30MA B/RCBO 1MW 1P+SWN (H)90 MM X (W)18 MM X (D)77
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap