Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 925 TEXTILE GLOVE 9 L
TEGERA 925 TEXTILE GLOVE 9 L
Textile glove TEGERA 925
References
tegera:
925-9
rubix:
386A2290
ean:
7340118310855
Technical specifications
Size
9
Coating
Without
Abrasion resistance level
0
See all Specifications
Product details
Technical specifications
Product details : TEGERA 925 TEXTILE GLOVE 9 L
TEGERA® 925, Textile glove, cotton, PVC (Vinyl)-dots phthalate-free, 15 gg, dots, Cat. II, phthalate-free, for assembly work
Technical specifications
Attributes
Size
9
Coating
Without
Abrasion resistance level
0
Main material
Cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.35
excl. VAT
/
Each
£
1.62
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
PORTWEST AP12 - SG GREY/BLACK GRIP15 NITRILE GLOVE (PK12) L
PORTWEST AP12 - SG GREY/BLACK GRIP15 NITRILE GLOVE (PK12) XS
TEGERA 690 LEATHER GLOVE 10 XL
GISS 840020 G-DRIVER PLUS SUPERIOR FULL GRAIN LEATHER CREAM SIZE 10
TEGERA 929 SYNTHETIC GLOVE 8 M
POLYCO GIOG1 GRIP IT OIL C1 CHEM GAUNTLET 4121X BLUE/BLK SIZE 9 PK1
TEGERA 877 SYNTHETIC GLOVE 10 XL
ANSELL 48-919 EDGE 4121A NITRILE D'DIPPED GLOVES GRY/BLK/D'RED SIZE 10
TEGERA 867 SYNTHETIC GLOVE 6 XS
A290 OAK CHAINSAW PROTECTIVE GLOVE (CLASS 0)- LARGE
ANSELL 48-919 EDGE 4121A NITRILE D'DIPPED GLOVES GRY/BLK/D'RED SIZE 7
TEGERA 89 LEATHER GLOVE 10 XL
TEGERA 957 SYNTHETIC GLOVE 12 3XL
PROGARM 2707-KHA-07 GREEN G-TEK ARC GLOVES 7/S
TEGERA 8120 TEXTILE GLOVE 6 XS