Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 51 LEATHER GLOVE 9 L
TEGERA 51 LEATHER GLOVE 9 L
Leather glove TEGERA 51
References
tegera:
51-9
rubix:
386A1003
ean:
7392626017177
Technical specifications
Size
9
Coating
Cotton
Abrasion resistance level
3
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 51 LEATHER GLOVE 9 L
TEGERA® 51, Leather glove, half-lined, 1,2-1,4 mm split oxhide of top quality, cotton, jersey, Cat. II, reinforced fingers and thumb, for heavy work
Strengths
Highest level of protection, very resistant, good fit.
Applications
Tile laying, construction work, engineering work, transport, machine operator.
Technical specifications
Attributes
Size
9
Coating
Cotton
Abrasion resistance level
3
Main material
Leather
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.40
excl. VAT
/
Each
£
16.08
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
TEGERA 89 LEATHER GLOVE 8 M
TEGERA 777 SYNTHETIC GLOVE 6 XS
TEGERA 612 SYNTHETIC GLOVE 7 S
ANSELL 47-200 ACTIVARMR 2111A PALM COATED GLOVES GRN SIZE 8
GISS 880359 QS-CUT PU CUT C GLOVE 4X43C SIZE 9
TEGERA 9124 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 8 M
ANSELL 48-919 EDGE 4121A NITRILE D'DIPPED GLOVES GRY/BLK/D'RED SIZE 11
POLYCO 800GR POLYFLEX DOTTED PALM GLOVES 4122X GREY/BLK SIZE 9 PK1
TEGERA 9102 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 11 2XL
TEGERA 9111 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 7 S
GISS 840041 G-NIT BLACK PLUS NITRILE FOAM 3/4 COATED GLOVE 4121X S9
TEGERA 925 TEXTILE GLOVE 9 L
General handling glove Ansell N230Y-8
POLYCO 921 POLYFLEX MAX PC PALM COATED GLOVES 4131X BLUE/BLK SIZE 7
ANSELL 11-812 HYFLEX 2010A ZONZ NITRILE GLOVES WHT SIZE 6