Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 320 SYNTHETIC LEATHER GLOVE 8 M
TEGERA 320 SYNTHETIC LEATHER GLOVE 8 M
Synthetic leather glove TEGERA 320
References
tegera:
320-8
rubix:
201A1734
ean:
7392626022041
Technical specifications
Size
8
Coating
Without
Abrasion resistance level
2
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 320 SYNTHETIC LEATHER GLOVE 8 M
TEGERA® 320, Synthetic leather glove, unlined, 0,6 mm synthetic leather, nylon, Cat. II, knuckle protection, chrome free, for fine assembly work
Technical specifications
Attributes
Size
8
Coating
Without
Abrasion resistance level
2
Main material
Nylon
Material
Nylon/Polyurethane
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.71
excl. VAT
/
Each
£
9.25
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
TEGERA 747A SYNTHETIC GLOVE 9 L
TEGERA 888 LEATHER GLOVE 12 3XL
TEGERA 8127 TEXTILE GLOVE 11 2XL
TEGERA 119 LEATHER GLOVE 7 S
TEGERA 882 SYNTHETIC GLOVE 11 2XL
SHOWA 377 F/C+FOAM MTP NITRILE GLOVES BLUE 10/XXL
TEGERA 8806 SYNTHETIC GLOVE CRF INFINITY 9 L
ANSELL 48-705 EDGE 4X43C PU PALM COATED GLOVES BLK/GRY SIZE 10
PORTWEST A813GNRL EXTENDED LENGTH NITRILE GAUNTLET
TEGERA 119 LEATHER GLOVE 11 2XL
TEGERA 114 LEATHER GLOVE 11 2XL
GISS 7793093 GLOVE POLYESTER LINER WHITE SIZE 7
Portwest A150ORRXXL Fortis Grip Glove Orange SIZE XXL
TEGERA 12 LEATHER GLOVE 11 2XL
POLYCO 10-MAT MATRIX F GRIP PALM COATED GLOVES 4121X WHT/GREY SIZE 10