Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Cut-resistant gloves and sleeves
Cut-resistant gloves and sleeves
TEGERA 907 TEXTILE GLOVE CRF 8 M
TEGERA 907 TEXTILE GLOVE CRF 8 M
Textile glove TEGERA 907
References
tegera:
907-8
rubix:
386A2122
ean:
7340118315768
Technical specifications
Size
8
Cutting resistance level
5
Main material
HPPE
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 907 TEXTILE GLOVE CRF 8 M
TEGERA® 907, Cut resistant glove, CRF® Technology, glass fibre thread, polyester, 13 gg, dots, cut resistance level C, Cat. II, high-viz colour, for allround work
Technical specifications
Attributes
Size
8
Cutting resistance level
5
Main material
HPPE
Food contact
No
Abrasion resistance level
4
Coating
Without
Type
Glove
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.87
excl. VAT
/
Each
£
16.64
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
ANSELL R176 RINGERS 3X44FP PVC PATCHES TPR GLOVES SIZE 12
GISS 887684 G-CUT SC PU CUT B GLOVES 4X42B 10
ANSELL 11-518 HYFLEX 3X31B DYNEEMA PU COATING GLOVES BLUE SIZE 10
ANSELL 11-730 HYFLEX 4X43D INTERCEPT PU COATED GLOVES GRY SIZE 9
ANSELL 70-765 ACTIVARMR 4X43D MDWT LEATHER PALM GLOVES GRN SIZE 9
UVEX 60210 UNIDUR 6641 4343B WHITE/GREY GLOVES 9/L
GISS 895963 G-SOFT CUT PU D GLOVES 4X43D 18GG GREY 7
TEGERA 991 SYNTHETIC GLOVE 11 2XL
TEGERA 430 SYNTHETIC GLOVE CRF 6 XS
GISS 886683 SUN PU COATED CUT PROTECTION GLOVE 4443C GREY 12
TEGERA 8807W SYNTHETIC GLOVE CRF INFINITY 9 L
"ANSELL 16-650 ALPHATEC FULLY COATED GAUNTLETS 12"" GRN SIZE 10"
TEGERA 983 SYNTHETIC GLOVE 8 M
ANSELL 11-730 HYFLEX 4X43D INTERCEPT PU COATED GLOVES GRY SIZE 10
GISS 887682 G-CUT SC PU CUT B GLOVES 4X42B 8