Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Cut-resistant gloves and sleeves
Cut-resistant gloves and sleeves
TEGERA 991 SYNTHETIC GLOVE 11 2XL
TEGERA 991 SYNTHETIC GLOVE 11 2XL
Synthetic glove TEGERA 991
References
tegera:
991-11
rubix:
170A1306
ean:
7392626021211
Technical specifications
Size
11
Cutting resistance level
5
Main material
polyurethane
See all Specifications
Product details
Technical specifications
Product details : TEGERA 991 SYNTHETIC GLOVE 11 2XL
TEGERA® 991, Cut resistant glove, PU, palm-dipped, Dyneema®, glass fibre thread, nylon, 13 gg, smooth finish, cut resistance level C, Cat. II, water and oil repellent palm, for precision work
Technical specifications
Attributes
Size
11
Cutting resistance level
5
Main material
polyurethane
Abrasion resistance level
4
Coating
polyurethane
Type
glove
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.69
excl. VAT
/
Each
£
39.23
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
TEGERA 8807 SYNTHETIC GLOVE CRF INFINITY 5 2XS
TEGERA 8832R SYNTHETIC GLOVE CRF 7 S
ANSELL 11-727 HYFLEX 4342B INTERCEPT PU COATED GLOVES GRY SIZE 8
PORTWEST A630G7RM RAZOR-LITE 5 GLOVE GREYGREY SIZE M
GISS 840048 G-CUT PU COATED CUT 4 GLOVES GREY SIZE 11
GISS 861862 G-CUT WORLD PU COATED 4X42B GLOVES GREY SIZE 9
TEGERA 8807R SYNTHETIC GLOVE CRF INFINITY 6 XS
ANSELL 74-500 HYFLEX 4X4XF FDA FIBER GLASS SS LINER GLOVES BLUE SIZE 9
TEGERA 8807W SYNTHETIC GLOVE CRF INFINITY 7 S
GISS 895970 G-SOFT CUT NIT D GLOVES 3X43D 18GG GREY 7
GISS 880371 QS-CUT NITRILE CUT D 4X43D SIZE 7
TEGERA 436 SYNTHETIC GLOVE 12 3XL
TRAFFIGLOV TG6240 LXT MICRODEX NITRILE GREEN 4X44E GLOVES 9/L
SHOWA 390 S-TEX KV3 CUT F PROTECTION GLOVES YELLOW 9/L
TEGERA 7780 LEATHER GLOVE DYNAMIC STRENGTH 9 L