Leather glove TEGERA 106
Size | 11 |
---|---|
Coating | Leather |
Abrasion resistance level | 2 |
Size | 11 |
---|---|
Coating | Leather |
Abrasion resistance level | 2 |
Main material | Leather |
Packaging | 6 |
Colour | Blue |
Secondary colour | White |
Material | Leather / Cotton / Natural Latex |
Usually arrives within 14 working days