References
Ansell:32-105-7
Rubix:326607
Manufacturer :32105070
EAN:0076490498481



Technical specifications
| Size | 7 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 3 |
Documents
Product details : ANSELL HYNIT 32-105 OIL NITRILE GLOVES 3111A 7 S
- Fully impregnated with an unique liquid repellent nitrile formulation, Hynit 32-105 provides an excellent durability in abrasive environment, while protecting the workers against oil, grease and dirt
A light, comfortable and longer-lasting replacement for cotton and leather.
Strengths
- Special nitrile formulation unites excellent resistance to abrasion with remarkable flexibility
- Liquid-repellent impregnation repels oil, grease and dirt
Applications
Assembly & inspection of components|Delivery of parts to production line|Seizing structural parts|Loading and unloading rough parts or boxes|Final assembly|Handling application & cleaning tools|Shipping and loading of product
Technical specifications
Attributes
| Logistic Weight | 39 g |
|---|---|
| Size | 7 |
| Coating of the gloves | nitrile |
| Abrasion resistance level | 3 |
| Main material | cotton |
| Packaging | 12 pairs in a bag |
| Material | cotton, polyester |
Show UNSPSC/ECL@SS
£ 2.19 excl. VAT
/ Each
£ 2.63 incl. VAT
- In stock: Next day delivery