SPARTEX VMTCF4X12EFA2-50-SLOTTED CHEESE HD SCREW A2-50 4X12
Slotted pan head screws
See technical informationReferences
Spartex:VMTCF4X12EFA2-50
Rubix:264A9080
Manufacturer :008424 12
EAN:4043377008336


Technical specifications
| Length | 12 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 84 |
Product details : SPARTEX VMTCF4X12EFA2-50-SLOTTED CHEESE HD SCREW A2-50 4X12
Slotted cheese head screws A2-50 4X12 DIN 84
Technical specifications
Attributes
| Length | 12 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 84 |
| Metrical diameter | M4 |
| Type of imprint | slotted (sl) |
| Quality Grade | A2-50 |
| Threading diameter | 4 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 9.15 excl. VAT
/ 500 pieces
£ 10.98 incl. VAT
- In stock: Next day delivery
Length
12 mm
Material/finishing
Standard
Metrical diameter
M4