TF HC security screw + stud, metric thread
Threading diameter | 5 mm |
---|---|
Length | 30 mm |
Material/finishing | Stainless steel A2 |
Threading diameter | 5 mm |
---|---|
Length | 30 mm |
Material/finishing | Stainless steel A2 |
Standard | Art. 9113 |
Thread surface | Total |
Shape of head | Milled |
Type of imprint | Hollow hexagon |
Imprint size | sw 3 pin |
Type of threading | Metric |
Usually arrives within 14 working days