References
Tsubaki:TFS12 CAM CLUTCH
Rubix:267A0294
Manufacturer :5003000120
EAN:8718472212259



Documents
Product details : TSUBAKI 5003000120 TFS 12 CAM CLUTCH
Tsubaki TFS Series clutches are designed for press fit installation. Outside dimensions are the same as 63** ball bearings. TFS Clutches have two vertical key ways on the outer races. The usage of bearing support is compulsory.
Technical specifications
Attributes
| Logistic Weight | 81 g |
|---|---|
| Inner diameter | 12 mm |
| Outer diameter | 35 mm |
| Width | 13 mm |
| Series | tfs |
| Weight | 0.081 kg |
| Reference speed | 4500 rpm |
| Total bearing width | 13 mm |
| Auth. torque | 18 N.m |
| Standard | DIN 6885.1 |
Show UNSPSC/ECL@SS
£ 95.83 excl. VAT
/ Each
£ 115.00 incl. VAT
- Usually arrives within 14 working days