Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Other bearings
Bearing freewheel
INA ROLLER CLUTCH HF1816-L564
INA ROLLER CLUTCH HF1816-L564
Drawn cup roller clutch
References
ina:
HF1816-L564
rubix:
131A5898
manufacturer :
0013723350962
ean:
4054364467159
Technical specifications
Inner diameter
18
mm
Outer diameter
24
mm
Width
16
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : INA ROLLER CLUTCH HF1816-L564
Drawn cup roller clutches HF, with steel springs
Technical specifications
Attributes
Inner diameter
18
mm
Outer diameter
24
mm
Width
16
mm
Series
HF
Material
Steel
Limit speed
7500
rpm
Auth. torque
24.1
N.m
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.28
excl. VAT
/
Each
£
11.14
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
TSUBAKI 5090004002 MZEU 40 E2 FLANGE SET
TSUBAKI 5014017020 BB17-2K-K CAM CLUTCH WITH KEYWAY
TSUBAKI 5014015020 BB15-2K-K CAM CLUTCH WITH KEYWAY
TSUBAKI 5010050000 MG-500 CAM CLUTCH
TSUBAKI 5090013002 MZEU 130 E2 FLANGE SET
TSUBAKI 5094004507 MZEU 45 E7 FLANGE SET
TSUBAKI 5094001507 MZEU 15 E7 FLANGE SET
TSUBAKI 5090005002 MZEU 50 E2 FLANGE SET
TSUBAKI 5090004003 MZEU 40 E3 TORQUE ARM SET
TSUBAKI 5003000200 TFS-20 CAM CLUTCH
TSUBAKI 5090008004 MZEU 80 E4 COVER SET
TSUBAKI 5015025020 BB25-2GD CAM CLUTCH
TSUBAKI 5004040250 BSEU40-25 CAM CLUTCH
TSUBAKI 5004040400 BSEU40-40 CAM CLUTCH
TSUBAKI 5012009000 MZ-EU 90 CLUTCH