Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutting millers
Solid carbide thread-cutting millers
Solid carbide thread-cutting millers
DORMER J2004.1X.8 J200 M5 X 0.80 THREAD MILLING CUTTER 10 HA 6821290
DORMER J2004.1X.8 J200 M5 X 0.80 THREAD MILLING CUTTER 10 HA 6821290
Solid carbide thread-cutting millers Dormer
References
dormer:
J2004.1X.8
rubix:
293A7414
ean:
7320760688687
Technical specifications
Diameter
4.1
mm
Thread
0.8
mm
Length of cut
11.2
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER J2004.1X.8 J200 M5 X 0.80 THREAD MILLING CUTTER 10 HA 6821290
Technical specifications
Attributes
Diameter
4.1
mm
Thread
0.8
mm
Length of cut
11.2
mm
Total length
57
mm
Tail diameter
6
mm
Number of teeth
3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
103.50
excl. VAT
/
Each
£
124.20
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK R217.13-023050AC09PH07F SC MILLING CM PLURA 2 6424154
SANDVIK R217.13-030070AC6H1630 SC MILLING CM PLURA 2 7382429
SANDVIK PLURA T/MILL CUT R217.34C080140AC19N 1630
DORMER J2159.5X1.75 6821311
SANDVIK R217.13-023050CC06K1630 SC MILLING CM PLURA 2 6304504
DORMER J22012.0X1.0 6821314
SANDVIK R217.13C065125CC17K 1630 6304508
DORMER J28016.0-14 6821353
DORMER J2456.0-24 6821345
SANDVIK R217.13-031070AC12P1620 SC MILLING CM PLURA 2 6416861
WALTERPROT H5033008-M10 THREAD MILLING CUTTERS SOLID CARBIDE 5539003
SANDVIK R217.14C136200CC34K1630 SC MILLING CM PLURA 2 6304512
SANDVIK PLURA T/MILL CUT R217.55-199115AC27N 1630
SANDVIK R217.13-048100AC12P 1620 6416856
SANDVIK R217.13-015040AC06PH07F SC MILLING CM PLURA 2 6424152