Orbital Thread Mill
Length of cut | 10 mm |
---|---|
Type of tail | Cylindrical |
Total length | 54 mm |
Length of cut | 10 mm |
---|---|
Type of tail | Cylindrical |
Total length | 54 mm |
Tail diameter | 6 mm |
Number of teeth | 3 |
Material | Solid Carbide |
Coating | TiCN |
Usually arrives within 14 working days