DORMER J23514.0-10 6821341


Solid carbide thread-cutting millers Dormer

References
dormer:J23514.0-10
rubix:376A2636
ean:7320760689196
brand logo
brand logo
Technical specifications
Length of cut32 mm
Total length83 mm
Tail diameter14 mm
See all Specifications

Product details : DORMER J23514.0-10 6821341


Technical specifications


Attributes
Length of cut32 mm
Total length83 mm
Tail diameter14 mm
Number of teeth5
Show UNSPSC/ECL@SS
£ 343.85 excl. VAT
/ Each
£ 412.62 incl. VAT
  • Usually arrives within 14 working days