DORMER J2806.0-28 6821356


Solid carbide thread-cutting millers Dormer

References
dormer:J2806.0-28
rubix:376A2641
ean:7320760689349
brand logo
brand logo
Technical specifications
Length of cut15 mm
Total length57 mm
Tail diameter6 mm
See all Specifications

Product details : DORMER J2806.0-28 6821356


Technical specifications


Attributes
Length of cut15 mm
Total length57 mm
Tail diameter6 mm
Number of teeth3
Show UNSPSC/ECL@SS
£ 132.84 excl. VAT
/ Each
£ 159.41 incl. VAT
  • Usually arrives within 14 working days