ROEBUCK 869206 WIRE THREAD INSERTS G-COIL M12X175 LG.12 1XD PK50
Thread repair g-coil
See technical informationSee documentsReferences
Roebuck:869206
Rubix:217A5173
EAN:3660338229657


Technical specifications
| Material/finishing | Stainless Steel |
|---|---|
| Length | 12 mm |
| Type | net insert gcoil |
Documents
Product details : ROEBUCK 869206 WIRE THREAD INSERTS G-COIL M12X175 LG.12 1XD PK50
G-COIL inserts are designed to reinforce or repair all types of threads.
Technical specifications
Attributes
| Material/finishing | Stainless Steel |
|---|---|
| Length | 12 mm |
| Type | net insert gcoil |
| Diameter | 12 mm |
| Standard | NON-STANDARD |
Show UNSPSC/ECL@SS
£ 28.84 excl. VAT
/ Each
£ 34.61 incl. VAT
- Usually arrives within 14 working days