References
Facom:U.53E10
Rubix:80031735
EAN:3148510703589



Product details : FACOM U.53E10 MALE ADAPTOR
U.53E - threaded bits
Technical specifications
Attributes
| Logistic Weight | 63 g |
|---|---|
| Packaged dimensions (D x W x H) | 45x30x30 mm |
| Package weight | 63 g |
| Material/finishing | Steel |
| Length | 42.5 mm |
| Type | threaded end |
| Diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 10.26 excl. VAT
/ Each
£ 12.31 incl. VAT
- Delivery usually within ( 14 ) days
