References
Facom:U.53E5
Rubix:1239619
EAN:3148510703558



Product details : FACOM MALE ADAPTOR U.53E5
U.53E - threaded bits
Technical specifications
Attributes
| Logistic Weight | 56 g |
|---|---|
| Packaged dimensions (D x W x H) | 40x30x30 mm |
| Package weight | 56 g |
| Material/finishing | Steel |
| Length | 33.5 mm |
| Type | threaded end |
| Diameter | 5 mm |
Show UNSPSC/ECL@SS
£ 9.72 excl. VAT
/ Each
£ 11.66 incl. VAT
- Delivery usually within ( 14 ) days
