V-COIL THREAD INSERT 04016 KIT M10X1.5 METRIC
Thread Repair Kit
See technical informationSee documentsReferences
V-Coil:04016
Rubix:409858
EAN:4022835040163
Documents
Product details : V-COIL THREAD INSERT 04016 KIT M10X1.5 METRIC
Strengths
Flexible Application Through more Inserts and Drills for the Dimensions up to M12
For Thread Cutting by Hand
Higher Load Capacity after the Repair by Better Thread Properties
Temperature and Corrosion Resistance
Attractive and Functional Presentation Case
For Thread Cutting by Hand
Higher Load Capacity after the Repair by Better Thread Properties
Temperature and Corrosion Resistance
Attractive and Functional Presentation Case
Applications
Thread Repair of Damaged or Worn-Out Threads, Thread Armour Plating for Material with Low Shear Strength, Recovery of Rejected Items, For New Highly Stable and Long-Lasting Internal Threads, Perfect for Maintenance, Installation and Small Series Production
Technical specifications
Attributes
| Threading diameter | 10 mm |
|---|
Show UNSPSC/ECL@SS
£ 64.33 excl. VAT
/ Each
£ 77.20 incl. VAT
- In stock: Next day delivery

