ROEBUCK ENGINEERS FILE 150MM THREE SQUARE SECOND 879996
Three square
See technical informationSee documentsReferences
Roebuck:879996
Rubix:209A7548
EAN:3660338334696

Documents
Product details : ROEBUCK ENGINEERS FILE 150MM THREE SQUARE SECOND 879996
For filing out sharp corners and internal angles.
Double cut on all 3 sides.
Tapers slightly towards point.
Manafactured from finest grade steel.
Double cut on all 3 sides.
Tapers slightly towards point.
Manafactured from finest grade steel.
Technical specifications
Attributes
| Shape | triangular |
|---|---|
| Length | 150 mm |
| Section | 12 mm |
Show UNSPSC/ECL@SS
£ 7.97 excl. VAT
/ Each
£ 9.56 incl. VAT
- Usually arrives within 14 working days
