References
Facom:PAM.MD200A
Rubix:211A1379
EAN:3148518597807



Product details : FACOM FLAT FILE SECOND CUT 200MM PAM.MD200A
PAM.MDA - Semi-soft flat files
- Flat hand files.
- 2 double-cut sides.
- 1 single-cut edge.
- 1 smooth edge.
- Standard: NFE 75-001, NFE 75-002. Thickness 6mm.
- Flat hand files.
- 2 double-cut sides.
- 1 single-cut edge.
- 1 smooth edge.
- Standard: NFE 75-001, NFE 75-002. Thickness 6mm.
Technical specifications
Attributes
| Logistic Weight | 138 g |
|---|---|
| Packaged dimensions (D x W x H) | 255x20x4 mm |
| Package weight | 138 g |
| Shape | flat |
| Length | 200 mm |
| Handle | with |
| Type of cut | 2 double-waisted faces / 1 single-waisted edge / 1 smooth edge |
| Section | 5x20 mm |
Show UNSPSC/ECL@SS
£ 10.50 excl. VAT
/ Each
£ 12.60 incl. VAT
- Delivery usually within ( 14 ) days
