References
Draper:60232
Rubix:382A4680
Manufacturer :60232
EAN:5010559602322

Product details : DRAPER 60232 150MM FLAT FILE-BASTARD (12)
Carbon chrome steel hardened and tempered with rust preventative finish and dipped in rust preventative oil.
Technical specifications
Attributes
| Shape | flat |
|---|---|
| Length | 150 mm |
| Handle | without |
| Type of cut | bastard cut |
Show UNSPSC/ECL@SS
£ 39.84 excl. VAT
/ Each
£ 47.81 incl. VAT
- Delivery usually within ( 7 ) days
