Thrust washer
Inner diameter | 32 mm |
---|---|
Outer diameter | 54 mm |
Width | 1.5 mm |
Logistic Weight | 15,7 g |
---|---|
Inner diameter | 32 mm |
Outer diameter | 54 mm |
Width | 1.5 mm |
Bearing Clearance | CN |
Series | EGW..-E40 |
Basic static load, axial - C0a | 371000 N |
Basic dynamic load, axial - Ca | 208000 N |
In stock: Next day delivery