References
SKF:PCMF 081007.5 E
Rubix:231A8854
EAN:7316571886145

Product details : SKF PCMF 081007.5 E BUSH
Plain bearing Bushing Plain bearings (encl. spherical plain bearings)
Technical specifications
Attributes
| Logistic Weight | 2 g |
|---|---|
| Inner diameter | 8 mm |
| Outer diameter | 15 mm |
| Width | 7.5 mm |
| Material | composite e |
| Series | pcmf |
Show UNSPSC/ECL@SS
£ 13.75 excl. VAT
/ 25 pieces
£ 16.50 incl. VAT
- Delivery usually within ( 3 ) days
