SPARTEX 865694 TIG26 BLUE-LINE 4 AND 8 M TORCH LENGTH
Tig26 blue-line 4m and 8m torch
See technical informationSee documentsReferences
Spartex:865694
Rubix:278A5569
EAN:3660338199288

Documents
Product details : SPARTEX 865694 TIG26 BLUE-LINE 4 AND 8 M TORCH LENGTH
Air-cooled. TSK Connector 50-M12x1
.
Electrode diameter: 0.5 to 4.0 mm. 35% duty cycle: 180A DC – 150A AC .
Equipped with a starter kit ref. 865826 ø 2.4 mm Standard: EN60974-7
Electrode diameter: 0.5 to 4.0 mm. 35% duty cycle: 180A DC – 150A AC .
Equipped with a starter kit ref. 865826 ø 2.4 mm Standard: EN60974-7
Technical specifications
Attributes
| Length | 8 m |
|---|---|
| Cooling | air |
| Type | srl 26 |
| Operation factor at 40°C | 180a dc - 150a ac 35% |
Show UNSPSC/ECL@SS
£ 202.86 excl. VAT
/ Each
£ 243.43 incl. VAT
- Usually arrives within 14 working days
