GISS 867076 WELDING TORCH DUAL 9 BLUE-LINE 4M


Tig9 g-line plus 4 m and 8 m

References
spartex:867076
rubix:217A2585
ean:3660338211034
867068
brand logo
Technical specifications
Length4 m
CoolingAir

Product details : GISS 867076 WELDING TORCH DUAL 9 BLUE-LINE 4M


Air-cooled. .
TSK 50-1/4G Connector .
Electrode diameter: 0.5 to 2.4 mm .
Duty cycle factor at 35%: 110A DC – 95A AC .
Equipped with a starter kit ref. 865825 Ø 2.4 mm EN60974-7 Standard

Strengths

Mini handle grip, for standard torch handles, hoses, dual cooling. Extra flexible harness with 70 cm leather cover. Power connector ¼ of a turn; gas 1/4G; quick water.

Technical specifications


Attributes
Length4 m
CoolingAir
Show UNSPSC/ECL@SS
£ 217.91 excl. VAT
/ Each
£ 261.49 incl. VAT
  • Usually arrives within 14 working days