GISS 880548 TORCH TIG SR 17V LENGTH M 4 VALVE TSKM25 M12X1


Giss welding

References
spartex:880548
rubix:217A2576
ean:3660338339233
brand logo
brand logo
Technical specifications
Length4 m
Operation factor at 40°C140A DC –125A AC
CoolingAir
See all Specifications

Product details : GISS 880548 TORCH TIG SR 17V LENGTH M 4 VALVE TSKM25 M12X1


Air cooled torch with valve control. Length: 4 metres. TSKM25 connector - 2 metres M12x100 Electrode diameter: 0.5 to 2.4 mm Cycle duration at 35 °C: 140A DC / 125A AC Equipped with a 880831 starter kit

Technical specifications


Attributes
Length4 m
Operation factor at 40°C140A DC –125A AC
CoolingAir
TypeTIG SR17 valve torch
Show UNSPSC/ECL@SS
£ 94.37 excl. VAT
/ Each
£ 113.24 incl. VAT
  • Usually arrives within 14 working days