SPARTEX 865681 TIG9 BLUE-LINE 4 AND 8 M TORCH LENGTH


Tig9 blue-line 4 and 8 m torch

References
spartex:865681
rubix:278A5560
ean:3660338199196
TIG9 BLUE-LINE 4 and 8 M TORCH Length m 4
brand logo
Technical specifications
Length4 m
Operation factor at 40°C110A DC - 95A AC 35%
CoolingAir
See all Specifications

Product details : SPARTEX 865681 TIG9 BLUE-LINE 4 AND 8 M TORCH LENGTH


Air-cooled. TSK Connector 50-M12x1 .
Electrode diameter: 0.5 to 2.4 mm. 35% duty cycle: 110A DC – 95A AC .
Equipped with a starter kit ref. 865825 ø 2,4 mm Standard: EN60974-7

Strengths

Tubular handle with a Crouzet® strip switch trigger. Standard torch handle, dual cooling Flexible harness with cotton weaved cover. Power connector ¼ of a turn; gas M12x1; quick water.

Technical specifications


Attributes
Length4 m
Operation factor at 40°C110A DC - 95A AC 35%
CoolingAir
TypeSRL 9
Show UNSPSC/ECL@SS
£ 145.37 excl. VAT
/ Each
£ 174.44 incl. VAT
  • Usually arrives within 14 working days