Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(278)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Plasma generators
(20)
TIG generators
(229)
mma generators
(4)
MIG/MAG generators
(129)
Electrical welding equipment
(54)
See Welding and cutting generators
< Back
Rubix Categories
Welding
Welding and cutting generators
TIG generators
TIG torches
Air-cooled torch
SPARTEX 865693 TIG26 BLUE-LINE 4 AND 8 M TORCH LENGTH
SPARTEX 865693 TIG26 BLUE-LINE 4 AND 8 M TORCH LENGTH
Tig26 blue-line 4m and 8m torch
References
spartex:
865693
rubix:
278A5568
ean:
3660338199271
Technical specifications
Length
4
m
Operation factor at 40°C
180A DC - 150A AC 35%
Cooling
Air
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX 865693 TIG26 BLUE-LINE 4 AND 8 M TORCH LENGTH
Air-cooled. TSK Connector 50-M12x1 .
Electrode diameter: 0.5 to 4.0 mm. 35% duty cycle: 180A DC – 150A AC .
Equipped with a starter kit ref. 865826 ø 2.4 mm Standard: EN60974-7
Technical specifications
Attributes
Length
4
m
Operation factor at 40°C
180A DC - 150A AC 35%
Cooling
Air
Type
SRL 26
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
146.10
excl. VAT
/
Each
£
175.32
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
GISS 865677 TIG SRL17 G-LINE 4 M TORCH LENGTH M 4
SPARTEX 865685 TIG17 BLUE-LINE 4 AND 8 M TORCH LENGTH
SPARTEX 865684 TIG17 BLUE-LINE 4 AND 8 M TORCH LENGTH
GISS 865675 TIG SRL 9 G-LINE 4 M TORCH LENGTH M 4
GISS 867083 WELDING TORCH DUAL 26 BLUE-LINE 8M
SPARTEX 865681 TIG9 BLUE-LINE 4 AND 8 M TORCH LENGTH
GISS 880548 TORCH TIG SR 17V LENGTH M 4 VALVE TSKM25 M12X1
PARWELD PRO26FX TORCH BODY FLEXIBLE
ROEBUCK WSR4230 WELD SAFE SINGLE SIDE CYLINDER RACK 4 X 230MM DIA C
ROEBUCK WSWB3230 WELD SAFE CYLINDER WALL BRACKET 3 X 230MM DIA
GISS 867076 WELDING TORCH DUAL 9 BLUE-LINE 4M
GISS 865679 TIG SRL26 G-LINE 4 M TORCH LENGTH M 4
SPARTEX 865682 TIG9 BLUE-LINE 4 AND 8 M TORCH LENGTH
ROEBUCK 1512L DRY TEST GAUGE
ROEBUCK WSWB4230 WELD SAFE CYLINDER WALL BRACKET 4 X 230MM DIA CYLI