GISS 867080 WELDING TORCH DUAL 17 BLUE-LINE 8M


Tig17 g-line plus 4 m and 8 m torch

References
spartex:867080
rubix:217A2578
ean:3660338211065
867071
brand logo
Technical specifications
Length8 m
Operation factor at 40°C140A DC - 125A AC at 35% of rated current
CoolingAir
See all Specifications

Product details : GISS 867080 WELDING TORCH DUAL 17 BLUE-LINE 8M


Air-cooled. .
TSK 50-1/4G Connector .
Electrode diameter: 0.5 to 2.4 mm .
Duty cycle factor at 35%: 140A DC – 125A AC .
Equipped with a starter kit ref. 865826 Ø 2.4 mm EN60974-7 Standard

Technical specifications


Attributes
Length8 m
Operation factor at 40°C140A DC - 125A AC at 35% of rated current
CoolingAir
TypeSRL 17
Show UNSPSC/ECL@SS
£ 250.34 excl. VAT
/ Each
£ 300.41 incl. VAT
  • Usually arrives within 14 working days