GISS 865679 TIG SRL26 G-LINE 4 M TORCH LENGTH M 4
Tig srl26 g-line 4 m torch
See technical informationSee documentsReferences
Spartex:865679
Rubix:217A2292
EAN:3660338199189

Documents
Product details : GISS 865679 TIG SRL26 G-LINE 4 M TORCH LENGTH M 4
Air-cooled.
.
Length: 4 meters. .
TSK Connector 50-M12x1 .
Electrode diameter: 0.5 to 4 mm .
Duty cycle factor at 35%: 180A DC – 150A AC .
Equipped with a starter kit ref. 865826 ø 2,4 mm Standard: EN60974-7
Length: 4 meters. .
TSK Connector 50-M12x1 .
Electrode diameter: 0.5 to 4 mm .
Duty cycle factor at 35%: 180A DC – 150A AC .
Equipped with a starter kit ref. 865826 ø 2,4 mm Standard: EN60974-7
Strengths
Tubular handle with a Crouzet® strip switch trigger.
Power gas harness separated by a rubber cover.
Power connector ¼ of a turn; gas M 12x1; quick water.
Technical specifications
Attributes
| Length | 4 m |
|---|---|
| Cooling | air |
| Type | srl 26 |
| Operation factor at 40°C | 180a dc - 150a ac 35% |
Show UNSPSC/ECL@SS
£ 134.85 excl. VAT
/ Each
£ 161.82 incl. VAT
- In stock: Next day delivery
