SPARTEX 865684 TIG17 BLUE-LINE 4 AND 8 M TORCH LENGTH
Tig17 blue-line 4m and 8m torch
See technical informationSee documentsReferences
Spartex:865684
Rubix:278A5562
EAN:3660338199219

Documents
Product details : SPARTEX 865684 TIG17 BLUE-LINE 4 AND 8 M TORCH LENGTH
Air-cooled. TSK Connector 50-M12x1
.
Electrode diameter: 0.5 to 2.4 mm. 35% duty cycle: 140A DC – 125A AC .
Equipped with a starter kit ref. 865826 ø 2,4 mm Standard: EN60974-7
Electrode diameter: 0.5 to 2.4 mm. 35% duty cycle: 140A DC – 125A AC .
Equipped with a starter kit ref. 865826 ø 2,4 mm Standard: EN60974-7
Strengths
Tubular handle with a Crouzet® strip switch trigger.
Standard torch handle, dual cooling
Flexible harness with cotton weaved cover.
Power connector ¼ of a turn; gas M12x1; quick water.
Technical specifications
Attributes
| Length | 4 m |
|---|---|
| Cooling | air |
| Type | srl 17 |
| Operation factor at 40°C | 140a dc - 125a ac 35% |
Show UNSPSC/ECL@SS
£ 144.02 excl. VAT
/ Each
£ 172.82 incl. VAT
- Usually arrives within 14 working days
