• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,409)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,694)
  • Protection, Safety & Hygiene(55,476)
  • Equipment(10,039)
  • Fasteners, Adhesives & Tapes(17,631)
  • Maintenance & Repairs(5,514)
  • Welding(1,013)
  • New Products
  • Lubricants(933)
  • Paints and Fittings(416)
  • Brushes(385)
  • Cleaning(11)
  • Miscellaneous maintenance(301)
  • Electrics, electronics and lighting(3,468)
See Maintenance & Repairs
  • Electrics and lighting(3,037)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Components
  5. Contactors
  6. Contactor
  7. SCHNEIDER TIME ON DELAY BLOCK LADS2

SCHNEIDER TIME ON DELAY BLOCK LADS2

Time

See technical information

References

Schneider Electric:LADS2
Rubix:153A5246
EAN:3389110386103
brand logo
brand logo

Product details : SCHNEIDER TIME ON DELAY BLOCK LADS2


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 91.94 excl. VAT
/ Each
£ 110.33 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

SCHNEIDER CONTACTOR NO COIL LC1F150SCHNEIDER CONTACT BLOCK ZB2BE101CROMPTONCO CR09/4 THERMAL OVERLOAD MANUAL RESET 2.5 - 4.0ACROMPTON CONTROLS PB110CBP WHITE ONE PIECE LED INDICATOR (L)51 MM X (DSIEMENS 24V DC 5.5KW 3P 3RT20171BB42CUDIS SURGE PROTECTION SPD-1PNEC2 1 POLE NEUTRAL+EARTH CLASS 2 PSIEMENS RELAY3NO+1NCDC24V 3RH2131-1BB40SCHNEIDER NSYTRV22BL BLUE DIN RAIL TERM BLOCK 2.5MM2MOELLER 277018 DILM17-10(RDC24)SCHNEIDER CONTACTOR LC1D115P7CROMPTON CONTROLS CC2510 230V CONTACTOR 15KW (H)84 MM X (W)56 MM X (D)MOELLER 277950 DILM150-XHI22 N/O & 2 N/C AUX. CONTACTSIEMENS 5.5KW/400V1NOAC110V 3RT2017-1AF01CROMPTON CONTROLS PB106CBP GREEN ONE PIECE LED INDICATOR (L)51 MM X (DCROMPTON CONTROLS CC40A3MC4NOBP 40A 3 MODULAR CONTACTOR 54MM 4 POLE 4N
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap