TIMKEN SNT 517 TWO-BOLT PLUMMER BLOCK HOUSING BEARING


Timken Plummer Block Housing

References
timken:SNT 517
rubix:104A2384
ean:0087796316201
brand logo
brand logo
Technical specifications
Inner diameter70 mm
Shaft Height183 mm
See all Specifications

Product details : TIMKEN SNT 517 TWO-BOLT PLUMMER BLOCK HOUSING BEARING


Timken new design Spherical Roller bearing with lower operating temperatures. Relubrication facility as standard

Strengths

Enhanced Taper Roller Bearing resulting in 55% increase in life and 14% load capacity increase
Up to three times greater misalignment capability
Optimised bearing profiles and improved surface textures to improve lubrication performance
E-coating provides better corrosion resistance than black oxide and powder coating
Cast-Iron split housings design protects bearing from harsh environments
Four sealing options ranging from double-lip, labyrinth, V-ring or taconite designs

Technical specifications


Attributes
Inner diameter70 mm
Shaft Height183 mm
MaterialCast Iron
Fixation centre-to-centre distance260 mm
Length320 mm
SeriesSNT
Width90 mm
Show UNSPSC/ECL@SS
£ 124.15 excl. VAT
/ Each
£ 148.98 incl. VAT
  • Usually arrives within 14 working days