TIMKEN 07100SA-20024 TAPERED ROLLER BEARING CONE
Timken Tapered Roller Bearing 07000
See technical informationReferences
Timken:07100SA
Rubix:105A3944
Manufacturer :100050193
EAN:0053893166766







Technical specifications
| Inner diameter | 25.4 mm |
|---|---|
| Outer diameter | 50.8 mm |
| Width | 15.01 mm |
Product details : TIMKEN 07100SA-20024 TAPERED ROLLER BEARING CONE
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 59,182x59,182x25,146 mm |
|---|---|
| Package weight | 71,7 g |
| Inner diameter | 25.4 mm |
| Outer diameter | 50.8 mm |
| Width | 15.01 mm |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 48.23 excl. VAT
/ Each
£ 57.88 incl. VAT
- Usually arrives within 14 working days