Tapered roller bearing Timken JL69349A, Outer diameter: 52.6 mm | Inner diameter: 38 mm | Width: 17 mm
Timken Tapered Roller Bearing - Single Cone JL
See technical informationReferences
Timken:JL69349A
Rubix:105A2869
Manufacturer :100032750
EAN:0053893379807

Product details : TIMKEN JL69349A-N0000 TAPERED ROLLER BEARING CONE
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 60,452x60,452x26,924 mm |
|---|---|
| Package weight | 129,7 g |
| Inner diameter | 38 mm |
| Outer diameter | 52.6 mm |
| Width | 17 mm |
| Bearing Clearance | cn |
| Series | jl |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 28.09 excl. VAT
/ Each
£ 33.71 incl. VAT
- Delivery usually within ( 7 ) days





