Tapered roller bearing FAG 30326, Outer diameter: 280 mm | Inner diameter: 130 mm | Width: 63.75 mm
Tapered roller bearing
See technical informationSee documentsReferences
FAG:30326
Rubix:158A0980
Manufacturer :0190529520000
EAN:4012801411981

Documents
Product details : FAG ISO TAPER BEARING 30326
Strengths
•High radial loads occur
High axial loads act on one side
Combined loads must be supported (radial and axial forces acting simultaneously)
Precise axial guidance of the shaft is required (locating bearing function)
The bearing arrangement must have very high axial rigidity
The bearing position is operated clearance-free or under preload (single bearings are adjusted against each other)
High running accuracy is required
The load carrying capacity of angular contact ball bearings is no longer sufficient and the higher speed suitability of angular contact ball bearings is not required
The bearings are not required to compensate misalignments
The design objective comprises compact, rigid and economical bearing arrangements with a high load carrying capacity
High axial loads act on one side
Combined loads must be supported (radial and axial forces acting simultaneously)
Precise axial guidance of the shaft is required (locating bearing function)
The bearing arrangement must have very high axial rigidity
The bearing position is operated clearance-free or under preload (single bearings are adjusted against each other)
High running accuracy is required
The load carrying capacity of angular contact ball bearings is no longer sufficient and the higher speed suitability of angular contact ball bearings is not required
The bearings are not required to compensate misalignments
The design objective comprises compact, rigid and economical bearing arrangements with a high load carrying capacity
Technical specifications
Attributes
| Logistic Weight | 16900 g |
|---|---|
| Inner diameter | 130 mm |
| Outer diameter | 280 mm |
| Width | 63.75 mm |
| Bearing Clearance | cn |
| Series | 303 |
| Material | steel |
| Reference speed | 2030 rpm |
| Limit speed | 2600 rpm |
| Total bearing width | 63.75 mm |
| Standard | DIN ISO 355/DIN 720 |
| Basic static load, radial - C0r | 740000 N |
| Basic dynamic load, radial - Cr | 600000 N |
Show UNSPSC/ECL@SS
£ 1,025.86 excl. VAT
/ Each
£ 1,231.03 incl. VAT
- Usually arrives within 14 working days
