Tapered roller bearing NTN 4T-H715341A/H715311, Outer diameter: 136.525 mm | Inner diameter: 66.675 mm | Width: 46.038 mm
NTN - Tapered Roller Bearing - 4T-H715341A/H715311
See technical informationReferences
NTN:4T-H715341A/H715311
Rubix:204A8002
EAN:4547359668469




Technical specifications
| Inner diameter | 66.675 mm |
|---|---|
| Outer diameter | 136.525 mm |
| Width | 46.038 mm |
Product details : NTN 4T-H715341A/H715311 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 136,525x136,525x46,038 mm |
|---|---|
| Logistic Weight | 3300 g |
| Inner diameter | 66.675 mm |
| Outer diameter | 136.525 mm |
| Width | 46.038 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 355000 N |
| Basic dynamic load, radial - Cr | 224000 N |
Show UNSPSC/ECL@SS
£ 179.23 excl. VAT
/ Each
£ 215.08 incl. VAT
- Delivery usually within ( 3 ) days