Timken Tapered Roller Bearing 14000
Inner diameter | 34.925 mm |
---|---|
Outer diameter | 69.01 mm |
Width | 26.98 mm |
Packaged dimensions (D x W x H) | 85,8012x85,8012x33,3756 mm |
---|---|
Package weight | 229,1 g |
Inner diameter | 34.925 mm |
Outer diameter | 69.01 mm |
Width | 26.98 mm |
Bearing Clearance | cn |
Series | 14000 |
Material | steel |
Cage | steel |
Usually arrives within 14 working days