Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 2879-99401 TAPERED ROLLER BEARING
Tapered roller bearing Timken 2879/2820
Tapered roller bearing Timken
References
timken:
2879/2820
rubix:
397A4371
ean:
0053893455778
Product details
Technical specifications
Product details : TIMKEN 2879-99401 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
116.47
excl. VAT
/
Each
£
139.76
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing NTN 4T-13685/13621, Outer diameter: 69.012 mm | Inner diameter: 38.1 mm | Width: 19.05 mm
Tapered roller bearing NTN 4T-JM207049/JM207010, Outer diameter: 95 mm | Inner diameter: 55 mm | Width: 29 mm
Tapered roller bearing Timken 495/492A, Outer diameter: 133.35 mm | Inner diameter: 82.55 mm | Width: 30.16 mm
Tapered roller bearing Timken H238148, Inner diameter: 174.625 mm
Tapered roller bearing Timken 6475/6420
Tapered roller bearing NTN 4T-HM926749
Tapered roller bearing Timken 580W/572B
Tapered roller bearing Timken 42350DA-40287, Outer diameter: 121.412 mm | Inner diameter: 88.9 mm | Width: 106.362 mm
Tapered roller bearing Timken 388TD
Tapered roller bearing NTN 4T-33262/33462, Outer diameter: 117.475 mm | Inner diameter: 66.675 mm | Width: 30.162 mm
Tapered roller bearing NTN 4T-L44643, Outer diameter: 39 mm | Inner diameter: 25.4 mm | Width: 14.732 mm
Tapered roller bearing Timken 15101/15245, Outer diameter: 62 mm | Width: 19.05 mm
Tapered roller bearing Timken 33889/33821
Tapered roller bearing NTN 4T-02872, Outer diameter: 54.2 mm | Inner diameter: 28.575 mm | Width: 22.225 mm
Tapered roller bearing NTN 4T-342, Outer diameter: 58.5 mm | Inner diameter: 41.275 mm | Width: 22.403 mm