Timken Tapered Roller Bearing 395
Inner diameter | 60 mm |
---|---|
Outer diameter | 110 mm |
Width | 21.999 mm |
Logistics dimensions (L x W x H) | 21,996x86,589x86,589 mm |
---|---|
Logistic Weight | 599 g |
Packaged dimensions (D x W x H) | 31,75x117,602x117,602 mm |
Inner diameter | 60 mm |
Outer diameter | 110 mm |
Width | 21.999 mm |
Bearing Clearance | cn |
Series | 395 |
Material | steel |
Cage | steel |
Usually arrives within 14 working days