Tapered roller bearing Timken 368A/362A, Outer diameter: 89 mm | Width: 23.81 mm
Tapered Roller Bearings
See technical informationReferences
Timken:368A/362A
Rubix:1275691
Manufacturer :100076623
EAN:0053893650807



Product details : TIMKEN 368A-9X102 TAPERED ROLLER BEARING
Timken is the recognized world leader in tapered roller bearings with the most extensive offering in the market. This is the basic and the most widely used type of tapered roller bearing. It consists of the inner-ring assembly and the outer ring. It is usually fitted as one of an opposing pair. During equipment assembly, single-row bearings can be “set” to the required clearance (endplay) or preload condition to optimize performance.
Strengths
Single-row tapered roller bearings have positive roller alignment that ensures true rolling motion and generates a “seating force” that pushes the roller against the cone large rib. This seating force prevents the rollers from skewing off apex, thereby keeping them positively aligned and located against the cone large rib.
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 96x96x27 mm |
|---|---|
| Logistic Weight | 550 g |
| Packaged dimensions (D x W x H) | 96x96x27 mm |
| Package weight | 610 g |
| Outer diameter | 89 mm |
| Width | 23.81 mm |
Show UNSPSC/ECL@SS
£ 57.31 excl. VAT
/ Each
£ 68.77 incl. VAT
- In stock: Next day delivery
